Zoro Homepage

Notice, Keep Door Closed, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471Y36

  • Mfr # 471Y36

  • Zoro # G5364970


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Keep Door Closed
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y36
Zoro #
G5364970
UPC #
00194484105341
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Notice
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Printed Language
English
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header
Notice
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend
Keep Door Closed
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.