OUT OF SERVICE FOR REPAIRS, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479L99

  • Mfr # 479L99
  • Zoro # G5796423
product price: 
$
23.99
/ea

Key Features

Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479L99
Zoro #
G5796423
UPC #
00194484234393
Country of Origin
United States
Item
Safety Sign
Legend
OUT OF SERVICE FOR REPAIRS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
OSHA Compliant
Yes
Header
No Header
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
Sign Legend
Out Of Service For Repairs
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service For Repairs, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.