Notice, KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z89

  • Mfr # 468Z89

  • Zoro # G5199420


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z89
Zoro #
G5199420
UPC #
00194484041755
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Style
Text
State Specific Sign
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
Keep This Area Clean
Glow In The Dark
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header Background Color
Blue
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.