Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 470Y98

  • Mfr # 470Y98
  • Zoro # G5857649
product price: 
$
19.59
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Glow Vinyl
Height
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Y98
Zoro #
G5857649
UPC #
00194484163495
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
175 Degrees F
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend
Eye Wash Station
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Sign Format
Other Format
Material Properties
Flexible
Mirror Print
No
Glow In The Dark
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.