Notice, Keep This Door Closed, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471Y53

  • Mfr # 471Y53

  • Zoro # G5093973


product price:  $23.99
/ea

Key Features

Legend
Keep This Door Closed
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Y53
Zoro #
G5093973
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend Style
Text
Mirror Print
No
Sign Header
Notice
Sign Legend
Keep This Door Closed
Sign Header Style
Text
Anti-Slip Surface
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.