Notice, Keep This Door Closed, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 471Y58

  • Mfr # 471Y58

  • Zoro # G5093982


product price: $2.89
/ea

Key Features

Legend
Keep This Door Closed
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y58
Zoro #
G5093982
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Background Color
White
Printed Language
English
Header
Notice
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header Text Color
White
Write on Surface
No
Sign Header
Notice
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend
Keep This Door Closed
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.