Notice, Keep This Door Closed/mantenga Esta Puerta Cerrada, 10 in W x 14 in H, Rectangle, 471Y72

  • Mfr # 471Y72

  • Zoro # G5531379


product price:  $5.29
/ea

Key Features

Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y72
Zoro #
G5531379
UPC #
00194484105464
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed/mantenga Esta Puerta Cerrada
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Blue
Write on Surface
No
Sign Legend
Keep This Door Closed/Mantenga Esta Puerta Cerrada
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Sign Header
Notice/Aviso
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Keep This Door Closed/Mantenga Esta Puerta Cerrada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.