Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, KEEP THIS PASSAGEWAY CLEAR, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477L20

  • Mfr # 477L20

  • Zoro # G5890582


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L20
Zoro #
G5890582
UPC #
00194484210267
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Sign Legend
Keep This Passageway Clear
Material Properties
Flexible
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Background Color
White
Sign Header
Notice
Glow In The Dark
No
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Passageway Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.