Medical Records, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453K32

  • Mfr # 453K32

  • Zoro # G5877739


product price:  $13.15
/ea

Key Features

Legend
Medical Records
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
453K32
Zoro #
G5877739
UPC #
00194484156756
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hospital Sign
Legend
Medical Records
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Symbol
Medical Records
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
ANSI Compliant
No
OSHA Compliant
No
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Legend Pictogram Description
Files, Filing Cabinet
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-120, PPIC-121
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend
Medical Records
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Sign Header
No Header
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Medical Records, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.