Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, KEEP THIS PASSAGEWAY CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477L14

  • Mfr # 477L14

  • Zoro # G5796968


product price: $22.89
/ea

Key Features

Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L14
Zoro #
G5796968
UPC #
00194484210205
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP THIS PASSAGEWAY CLEAR
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
White
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Keep This Passageway Clear
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header
Notice
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Passageway Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.