Danger, Flying Debris Hazard Keep Door Closed While In Operation, 7 in W x 10 in H, Vinyl, 471X91
- Mfr # 471X91
- Zoro # G5164682
product price:Â
$
3.89
/ea
Key Features
Legend
Flying Debris Hazard Keep Door Closed While In Operation
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471X91
- Zoro #
- G5164682
- UPC #
- 00194484017347
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flying Debris Hazard Keep Door Closed While In Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.