Notice, No Eating Or Drinking In This Area, 14 in W x 10 in H, Rectangle, Polyethylene, 468K39

  • Mfr # 468K39

  • Zoro # G5064670


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468K39
Zoro #
G5064670
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
No Eating Or Drinking In This Area
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.