Notice, No Food or Drink Beyond This Point, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468K58

  • Mfr # 468K58

  • Zoro # G5064652


product price:  $16.99
/ea

Key Features

Legend
No Food or Drink Beyond This Point
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468K58
Zoro #
G5064652
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Food or Drink Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Food Or Drink Beyond This Point
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
Notice
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.