Notice, No Food or Drink In This Area, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468K69

  • Mfr # 468K69
  • Zoro # G5064768
product price: 
$
13.99
/ea

Key Features

Legend
No Food or Drink In This Area
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K69
Zoro #
G5064768
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
No Food or Drink In This Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Notice
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
No Food Or Drink In This Area
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products