Notice, No Phones, Cameras Or Other Electronic Devices Permitted, 14 in x 10 in, Aluminum, 451P65

  • Mfr # 451P65
  • Zoro # G5226809
product price: 
$
23.99
/ea

Key Features

Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451P65
Zoro #
G5226809
UPC #
00194484001247
Country of Origin
United States
Item
Safety Sign Cell Phone
Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Subject Matter
Phone Usage
Legend Style
Symbol and Text
Printed Language
English
Language
English
Background Color
White
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
White
Material
Aluminum
Legend Color
Black, Red
Header Background Color
Blue
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-97, PPIC-98, PPIC-99
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
State Specific Sign
No
Legend Pictogram Description
No Phone, No Camera, No Electronic Devices
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend
No Phones, Cameras Or Other Electronic Devices Permitted
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Phones, Cameras Or Other Electronic Devices Permitted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.