Notice, Non-Potable Water Not For Drinking Or Cooking Use, 5 in W x 7 in H, Vinyl, 470K03

  • Mfr # 470K03

  • Zoro # G5511121


product price:  $2.69
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar
Sign Material
Vinyl
Height
7 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K03
Zoro #
G5511121
UPC #
00194484094591
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
Notice/Aviso
Header Legend Color
White
Sign Background Color
White
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header
Notice/Aviso
Graffiti Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking Or Cooking Use/Agua No Potable No Apta Para Beber Ni Cocinar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.