Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # 485J43

  • Zoro # G6279730


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J43
Zoro #
G6279730
UPC #
00194484275044
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
PASSAGE TO THIS FIRE HOUSE MUST BE KEPT CLEAR
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22
ANSI 969 Compliant
No
Sign Legend
Passage To This Fire House Must Be Kept Clear
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Style
Text
Chemical Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Passage To This Fire House Must Be Kept Clear, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.