Shop CONDOR

Notice, Place Cigarettes, Cigar Butts And Ashes In Receptacles, 10 in W x 7 in H, Aluminum, 469A14

  • Mfr # 469A14
  • Zoro # G5288147

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469A14
Zoro #
G5288147
UPC #
00194484041816
Country of Origin
United States
Item
Safety Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Printed Language
English
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Header Background Color
Blue
Sign Background Color
White
Header
Notice
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Rigid
Mirror Print
No
Corrosion Resistant
Yes
Sign Header
Notice
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend
Place Cigarettes, Cigar Butts, And Ashes In Receptacles
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes, Cigar Butts, And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.