Notice, Place Cigarettes, Cigar Butts And Ashes In Receptacles, 10 in x 7 in, Polyethylene, 469A16

  • Mfr # 469A16

  • Zoro # G5386573


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469A16
Zoro #
G5386573
UPC #
00194484077440
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Legend Style
Text
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header
Notice
Anti-Slip Surface
No
Includes Mounting Hardware
No
Write on Surface
No
Chemical Resistant
Yes
Sign Header Style
Text
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend
Place Cigarettes, Cigar Butts, And Ashes In Receptacles
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Place Cigarettes, Cigar Butts, And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.