Shop CONDOR
See all product information
Create Account
KEEP YOUR WORK AREA CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W09
- Mfr # 468W09
- Zoro # G5276761
product price:Â
$
13.99
/ea
Key Features
Legend
KEEP YOUR WORK AREA CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.055 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 11/200 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Keep Your Work Area Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.