Zoro Homepage

Notice, PLEASE RING BELL, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469A31

  • Mfr # 469A31

  • Zoro # G5243749


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE RING BELL
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A31
Zoro #
G5243749
UPC #
00194484041908
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE RING BELL
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Legend Style
Text
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
2 yr
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend
Please Ring Bell
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Flexible
Write on Surface
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header
Notice
Graffiti Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Mounting Location
Wall
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Ring Bell, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.