Notice, PLEASE TURN OUT LIGHTS WHEN NOT IN USE, 10 in x 7 in, Vertical Rectangle, Aluminum, 468Z56

  • Mfr # 468Z56

  • Zoro # G5235507


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Z56
Zoro #
G5235507
UPC #
00194484041656
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PLEASE TURN OUT LIGHTS WHEN NOT IN USE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Text
Header Background Color
Blue
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
Please Turn Out Lights When Not In Use
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Blue
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Turn Out Lights When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.