Notice, PLEASE WIPE YOUR FEET UPON ENTERING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Z75

  • Mfr # 468Z75

  • Zoro # G5158400


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z75
Zoro #
G5158400
UPC #
00194484041700
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PLEASE WIPE YOUR FEET UPON ENTERING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Flexible
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend
Please Wipe Your Feet Upon Entering
Graffiti Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Anti-Slip Surface
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Wipe Your Feet Upon Entering, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.