Notice, Save Energy Close Doors When Not In Use, 10 in W x 7 in H, Rectangle, Polyethylene, 471Y90

  • Mfr # 471Y90

  • Zoro # G5379129


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y90
Zoro #
G5379129
UPC #
00194484105525
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend
Save Energy Close Doors When Not In Use
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
White
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.