THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY, 10 x 14, Polyethylene, 478Y30

  • Mfr # 478Y30
  • Zoro # G5800608
product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Legend
THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478Y30
Zoro #
G5800608
UPC #
00194484224936
Country of Origin
United States
Item
Safety Sign
Legend
THE 6S'S -SORT -SET IN ORDER -SHINE -STANDARDIZE -SUSTAIN -SAFETY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Standards
5S, ANSI Z535, KANBAN, Lean, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Sign Legend
The 6S'S -Sort -Set In Order -Shine -Standardize -Sustain -Safety
ANSI Standards
ANSI Z535
Material Properties
Rigid
Corrosion Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The 6S'S -Sort -Set In Order -Shine -Standardize -Sustain -Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.