Notice, Save Energy Close Doors When Not In Use, 10 in x 7 in, Vertical Rectangle, Aluminum, 471Y88

  • Mfr # 471Y88

  • Zoro # G5260899


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y88
Zoro #
G5260899
UPC #
00194484017613
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Background Color
White
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Save Energy Close Doors When Not In Use
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Write on Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.