Notice, Save Energy Close Doors When Not In Use, 14 in W x 10 in H, Horizontal Rectangle, 471Y91

  • Mfr # 471Y91

  • Zoro # G5223239


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y91
Zoro #
G5223239
UPC #
00194484017620
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header
Notice
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Legend
Save Energy Close Doors When Not In Use
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Header
Notice
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.