This Door To Remain Unlocked During Business Hours, 14 in W x 10 in H, Horizontal Rectangle, 471W45

  • Mfr # 471W45
  • Zoro # G5296151
product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471W45
Zoro #
G5296151
UPC #
00194484016722
Country of Origin
United States
Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend
This Door To Remain Unlocked During Business Hours
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mirror Print
No
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.