Notice, Save Energy Close Doors When Not In Use, 14 in W x 10 in H, Rectangle, Vinyl, 471Y93

  • Mfr # 471Y93

  • Zoro # G5778619


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Save Energy Close Doors When Not In Use
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y93
Zoro #
G5778619
UPC #
00194484166298
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Save Energy Close Doors When Not In Use
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Background Color
White
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Graffiti Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend
Save Energy Close Doors When Not In Use
Material Properties
Flexible
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Save Energy Close Doors When Not In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.