Notice, Security Alarm Will Sound If Door Is Opened, 14 in W x 10 in H, Horizontal Rectangle, Vinyl

  • Mfr # 471Z14

  • Zoro # G5812051


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471Z14
Zoro #
G5812051
UPC #
00194484166366
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Security Alarm Will Sound If Door Is Opened
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Legend
Security Alarm Will Sound If Door Is Opened
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Notice
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.