Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449M23

  • Mfr # 449M23
  • Zoro # G5288153
product price: 
$
13.15
/ea

Key Features

Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
449M23
Zoro #
G5288153
UPC #
00194484000882
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Mirror Print
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Background Color
Blue
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Notice
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend
No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcoholic Beverages Or Drugs Permitted On Company Property This Includes The Parking Lot, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.