Notice, SHIPPING AND RECEIVING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Z56

  • Mfr # 486Z56

  • Zoro # G6255343


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Z56
Zoro #
G6255343
UPC #
00194484298180
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Sign Background Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Shipping And Receiving
Metal Detectable
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header Text Color
White
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Header Background Color
Blue
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.