Notice, Spill Clean Up Kit, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470N65

  • Mfr # 470N65

  • Zoro # G5222992


product price:  $6.49
/ea

Key Features

Legend
Spill Clean Up Kit
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N65
Zoro #
G5222992
UPC #
00194484047399
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Clean Up Kit
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Header
Notice
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Adhesive Style
Permanent
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend
Spill Clean Up Kit
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Clean Up Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.