Notice, Spill Clean Up Kit, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 470N64

  • Mfr # 470N64

  • Zoro # G5815070


product price:  $2.49
/ea

Key Features

Legend
Spill Clean Up Kit
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N64
Zoro #
G5815070
UPC #
00194484163136
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Spill Clean Up Kit
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Header Background Color
Blue
Printed Language
English
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
Notice
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Spill Clean Up Kit
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Header Background Color
Blue
Sign Header Style
Text
Material Properties
Flexible
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Clean Up Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.