Shop CONDOR
See all product information
Create Account
PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS, 7 in W x 10 in H, Horizontal Rectangle, 468W74
- Mfr # 468W74
- Zoro # G5163300
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Legend
PLEASE DO NOT LITTER/POR FAVOR NO ARROJAR BASURAS
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 468W74
- Zoro #
- G5163300
- UPC #
- 00194484040338
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 7 in
- Thickness
- 0.055 in
- Depth
- 11/200 in
- Mounting Hole Dia.
- 0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Please Do Not Litter Por Favor No Arrojar Basuras, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.