Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, These Doors Must Be Kept Closed, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471Y99

  • Mfr # 471Y99

  • Zoro # G5550032


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
These Doors Must Be Kept Closed
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y99
Zoro #
G5550032
UPC #
00194484105563
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
These Doors Must Be Kept Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Text
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
These Doors Must Be Kept Closed
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Material Properties
Flexible
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header
Notice
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
Corrosion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Must Be Kept Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.