Notice, DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS.7 in H x 10 in W, Aluminum, 469C19

  • Mfr # 469C19
  • Zoro # G5177179
product price: 
$
17.09
/ea

Key Features

Legend
DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS USE CONTAINER PROVIDED FOR THIS PURPOSE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469C19
Zoro #
G5177179
UPC #
00194484042196
Country of Origin
United States
Item
Safety Sign
Legend
DO NOT DEPOSIT SANITARY NAPKINS IN TOILET BOWLS USE CONTAINER PROVIDED FOR THIS PURPOSE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Blue
Header
Notice
Legend Style
Text
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header
Notice
Glow In The Dark
No
Sign Header Background Color
Blue
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Conainer Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.