Notice, This Door To Remain Unlocked During Business Hours, 10 in W x 7 in H, Aluminum, 471Z01
- Mfr # 471Z01
- Zoro # G5205982
product price:Â
$
16.99
/ea
Sold in multiples of 2 for
$33.98
Key Features
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471Z01
- Zoro #
- G5205982
- UPC #
- 00194484017651
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.032 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 4/125 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.