Shop CONDOR

Notice, This Door To Remain Unlocked During Business Hours, 10 in W x 7 in H, Polyethylene, 471Z03

  • Mfr # 471Z03
  • Zoro # G5231289

product price: 
$
9.79
/ea

Key Features

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471Z03
Zoro #
G5231289
UPC #
00194484017675
Country of Origin
United States
Item
Safety Sign
Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header
Notice
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
This Door To Remain Unlocked During Business Hours
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Door To Remain Unlocked During Business Hours, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.