Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Tornado Shelter, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 465T47

  • Mfr # 465T47

  • Zoro # G5557251


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Notice Tornado Shelter
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T47
Zoro #
G5557251
UPC #
00194484056186
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Notice Tornado Shelter
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Printed Language
English
Header
No Header
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Style
Text
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Tornado Shelter
Chemical Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.