Notice, WASH HANDS BEFORE RETURNING TO WORK, Spanish-Bilingual, 10 in W x 7 in H, 485P11

  • Mfr # 485P11

  • Zoro # G6309368


product price:  $7.29
/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P11
Zoro #
G6309368
UPC #
00194484279530
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK/LAVARSE LAS MANOS ANTES DE REGRESAR A TRABAJAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Material Properties
Flexible
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar
Metal Detectable
No
Legend Pictogram Description
Wash Hands
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PHSK-19
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Notice/Aviso
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Wash Hands Before Returning To Work/Lavarse Las Manos Antes De Regresar A Trabajar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.