Notice, FLOOR LOAD CAPACITY _ LBS, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485K12

  • Mfr # 485K12

  • Zoro # G6296357


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
FLOOR LOAD CAPACITY ___ LBS
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485K12
Zoro #
G6296357
UPC #
00194484275686
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
FLOOR LOAD CAPACITY ___ LBS
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Legend Style
Text
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Floor Load Capacity ___ Lbs
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Notice
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.