Notice, WASH YOUR HANDS BEFORE LEAVING THIS ROOM, 7 in W x 5 in H, Vinyl, 485N60

  • Mfr # 485N60
  • Zoro # G6261591
product price: 
$
2.69
/ea

Key Features

Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485N60
Zoro #
G6261591
UPC #
00194484279059
Country of Origin
United States
Item
Safety Sign
Legend
WASH YOUR HANDS BEFORE LEAVING THIS ROOM
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Notice
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Notice
Mirror Print
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
Wash Your Hands Before Leaving This Room
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.