Notice/Aviso, Non-Potable Water/Agua No Potable, 7 in W x 10 in H, Rectangle, Aluminum, 470K12

  • Mfr # 470K12

  • Zoro # G5159073


product price:  $13.15
/ea

Key Features

Legend
Non-Potable Water/Agua No Potable
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470K12
Zoro #
G5159073
UPC #
00194484045968
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water/Agua No Potable
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
ANSI Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
OSHA Compliant
Yes
Header
Notice/Aviso
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice/Aviso
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Non-Potable Water/Agua No Potable
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water/Agua No Potable, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.