Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nutrition, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453K69

  • Mfr # 453K69

  • Zoro # G5883022


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Nutrition
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453K69
Zoro #
G5883022
UPC #
00194484156992
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Nutrition
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
No
Printed Language
English
ANSI Compliant
No
Sign Background Color
White
Symbol
Nutrition
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Sign Legend
Nutrition
Graffiti Resistant
No
Corrosion Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Nutrition, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.