Zoro Homepage

OFFICE, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 486Y18

  • Mfr # 486Y18

  • Zoro # G6269328


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
OFFICE
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y18
Zoro #
G6269328
UPC #
00194484296834
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
OFFICE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Office
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Chemical Resistant
Yes
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.