Zoro Homepage

OFFICE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 486Y22

  • Mfr # 486Y22

  • Zoro # G6249551


product price: $7.29
/ea

Key Features

Legend
OFFICE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Y22
Zoro #
G6249551
UPC #
00194484296872
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OFFICE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend
Office
Legend Pictogram ID
PARW-104
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Legend Pictogram Description
Left Arrow
Protective Coating
No Protective Coating
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.