ON THE JOB SAFETY BEGINS HERE ACCIDENTS ARE AVOIDABLE, 18 in W x 24 in H, Aluminum, 487D72
- Mfr # 487D72
- Zoro # G6550761
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Legend
ON THE JOB SAFETY BEGINS HERE ACCIDENTS ARE AVOIDABLE
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487D72
- Zoro #
- G6550761
- UPC #
- 00194484298968
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Width
- 18 in
- Thickness
- 2 in
Description
Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend ON THE JOB SAFETY BEGINS HERE ACCIDENTS ARE AVOIDABLE, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.