ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE., 10 in W x 3 1/2 in H, Vinyl, 486T19

  • Mfr # 486T19

  • Zoro # G6258207


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE OR MAKE ADJUSTMENTS TO THIS MACHINE
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T19
Zoro #
G6258207
UPC #
00194484291952
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE OR MAKE ADJUSTMENTS TO THIS MACHINE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Header
No Header
Adhesive Type
Acrylic
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Only Authorized Personnel Allowed To Operate Or Make Adjustments To This Machine
Adhesive Style
Permanent
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Only Authorized Personnel Allowed To Operate Or Make Adjustments To This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products