OUT OF SERVICE DO NOT USE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479L96

  • Mfr # 479L96

  • Zoro # G5844988


product price:  $7.19
/ea

Key Features

Legend
OUT OF SERVICE DO NOT USE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479L96
Zoro #
G5844988
UPC #
00194484234362
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OUT OF SERVICE DO NOT USE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417, OSHA 29 CFR 1926.600
Sign Background Color
White
Header
No Header
Legend Style
Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Sign Mounting Location
Wall
Adhesive Style
Permanent
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.333, OSHA 29 CFR 1926.600, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Mirror Print
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Sign Legend
Out Of Service Do Not Use
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Format
Other Format
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Out Of Service Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.